References
FAG:29322-E1-XL
Rubix:158A0619
Manufacturer :0389997570000
EAN:4012802189865

Product details : FAG SPHER THRUST BEARING 29322-E1-XL
Axial spherical roller bearing 293..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 5200 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 190 mm |
| Width | 48 mm |
| Basic static load, axial - C0a | 1760000 N |
| Basic dynamic load, axial - Ca | 620000 N |
Show UNSPSC/ECL@SS
£ 447.52 excl. VAT
/ Each
£ 537.02 incl. VAT
- In stock: Next day delivery
