Spherical Roller Thrust Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 215 mm |
Width | 39 mm |
Logistics dimensions (L x W x H) | 39x215x215 mm |
---|---|
Logistic Weight | 4285 g |
Inner diameter | 150 mm |
Outer diameter | 215 mm |
Width | 39 mm |
Material | Bearing steel |
Usually arrives within 14 working days