Axial spherical roller bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 42 mm |
Logistic Weight | 2500 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 42 mm |
Series | 294 |
Material | sheet metal (cage) |
Cage | steel |
Reference speed | 2850 rpm |
Limit speed | 6000 rpm |
Basic static load, axial - C0a | 940000 N |
Basic dynamic load, axial - Ca | 410000 N |
In stock: Next day delivery