FAG 29334-E1-XL SPHER THRUST BEARING 389998700000
Axial spherical roller bearing
See technical informationReferences
FAG:29334-E1-XL
Rubix:229A0572
Manufacturer :0389998700000
EAN:4012802189988

Product details : FAG 29334-E1-XL SPHER THRUST BEARING 389998700000
Axial spherical roller bearing 293..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 14200 g |
|---|---|
| Inner diameter | 170 mm |
| Outer diameter | 280 mm |
| Width | 67 mm |
| Basic static load, axial - C0a | 3500000 N |
| Basic dynamic load, axial - Ca | 1230000 N |
Show UNSPSC/ECL@SS
£ 933.47 excl. VAT
/ Each
£ 1,120.16 incl. VAT
- Delivery usually within ( 7 ) days
