Spherical Roller Thrust Bearing
Inner diameter | 190 mm |
---|---|
Outer diameter | 320 mm |
Width | 78 mm |
Logistics dimensions (L x W x H) | 78x320x320 mm |
---|---|
Logistic Weight | 22900 g |
Inner diameter | 190 mm |
Outer diameter | 320 mm |
Width | 78 mm |
Material | Bearing steel |
Usually arrives within 14 working days