References
NSK:29426E
Rubix:105A7081
Manufacturer :29426E N
EAN:00029176102349

Product details : NSK SPHERICAL ROLLER BRG 29426E
Axial self-aligning roller bearings have a hollow-spherical running track in the outer race, and the barrel-shaped rolling bodies are arranged in a row at an angle to the bearing axis. In addition to very high axial loads, these bearings also absorb considerable radial loads. Due to the design of the rolling bodies, axial self-aligning roller bearings can compensate for misalignments and wave bends and are suitable for operation at moderate speeds.
Technical specifications
Attributes
| Logistic Weight | 21000 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 270 mm |
| Width | 85 mm |
Show UNSPSC/ECL@SS
£ 1,321.30 excl. VAT
/ Each
£ 1,585.56 incl. VAT
- Usually arrives within 14 working days
