SNR 29344E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29320.E
See technical informationReferences
SNR:29344E
Rubix:204A6531
Manufacturer :29344.E
EAN:3413520483579

Product details : SNR 29344E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 85 mm |
| Cage | steel |
| Reference speed | 850 rpm |
Show UNSPSC/ECL@SS
£ 1,688.42 excl. VAT
/ Each
£ 2,026.10 incl. VAT
- Delivery usually within ( 3 ) days
