References
Bahco:59S/50PH1-2P
Rubix:401A6464
EAN:7314150203642

Product details : BAHCO 59S/50PH1-2P X2 BITS PH1 50MM 1/4DR STAND.
For Phillips head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bit for Phillips Head Screws 50 mm
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph1 |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
- Delivery usually within ( 14 ) days
