FACOM SOCKET WRENCH EH.110
EH.1-Standard Series 1 bits for metric hex socket screws
See technical informationReferences
Facom:EH.110
Rubix:1238475
EAN:3148510233802



Product details : FACOM SOCKET WRENCH EH.110
EH.1-Standard Series 1 bits for metric hex socket screws
- For manual screwing.
-1/4" drive - 6.35 mm.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x15x15 mm |
| Package weight | 11 g |
| Imprint | hex / allen |
| Imprint size | 10 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 3.57 excl. VAT
/ Each
£ 4.28 incl. VAT
- Delivery usually within ( 14 ) days
