Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
BAHCO 21HDG-160A ERGO ANGL CUTTER HD
BAHCO 21HDG-160A ERGO ANGL CUTTER HD
BAHCO ERGO ANGL CUTTER HD 21HDG-140A
References
bahco:
21HDG-160A
rubix:
2524051
ean:
7314150237661
Product details
Technical specifications
Product details : BAHCO 21HDG-160A ERGO ANGL CUTTER HD
Side cutting pliers angled at 14º for heavy-duty applications 140mm
Technical specifications
Attributes
Logistic Weight
160
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.98
excl. VAT
/
Each
£
45.58
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
KNIPEX 906120EAN NOTCHING PLIERS 250MM
BAHCO 2171G-180 SIDE CUTTER 2171G-180
KNIPEX 6701200 END-CUTTING NIPPERS 200MM
STANLEY STHT0-75044 REVOLVING HOLE PUNCH PLIERS
GEDORE 8313-125 TL SIDE CUTTERS
ROEBUCK BUCIRC-SET 4PC CIRCLIP PLIER SET
KNIPEX 7305160TBK X-CUT COMPACT DIAGONAL CUTTER TT 160MM
IRWIN 10505493 VISE GRIP 6 DIAGONAL CUTTERS
IRWIN VISE GRIP 6 VDE DIAGONAL CUTTING PLIERS
FACOM 192A.18G DIAGONAL CUTTING PLIER 180MM
BRITOOL EXPERT MICRO CUTTING PLIERS EXTRA FLUSH CUT E117882
KNIPEX 1391200 PLIERS FOR ELECTRICAL INSTALLATION 200MM
KNIPEX 7711115 DIAGONAL CUTTING NIPPERS 115MM
FACOM 192A.20CPE MECH DIAGONAL CUTTING PLIER 200MM
STAHLWILLE 66186160 HEAVY DUTY TOP CUTTER POLISHED