References
Gedore:8313-125 TL
Rubix:80986768
Manufacturer :6745910
EAN:4010886674598

Product details : GEDORE 8313-125 TL SIDE CUTTERS
Side cutter 125 mm dip-insulated Without cutting edge bevel, for flush cutting of plastic parts or similar soft materials Black, cutting faces flat-ground, with compression spring for automatic opening With blue dipped non-slip handles (TL)
Technical specifications
Attributes
| Nose shape | side-cutting |
|---|---|
| Length | 125 mm |
| Weight | 116 g |
| Length of noses | 16 mm |
| Cutting capacity | 3 mm |
| Type | cutter |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Delivery usually within ( 8 ) days
