• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Hand tools(25,113)
  • Portable power tools(1,485)
  • Pneumatic tools(193)
  • Miscellaneous tools(117)
  • Measuring and monitoring(2,418)
  • Special tools(3,197)
See Tools & Metrology
  • Screwdrivers(1,301)
  • Clamping tools(16,683)
  • Pliers, vices, clamps(2,299)
  • Saws, cutters, files(2,684)
  • Extractors(444)
  • Storage(1,812)
  • Hammers, impact tools(1,191)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Cutting pliers
KNIPEX 906120EAN NOTCHING PLIERS 250MM

KNIPEX 906120EAN NOTCHING PLIERS 250MM

Cutting pliers Knipex

See technical information
References
Knipex:90 61 20 EAN
Rubix:388A3857
EAN:4003773052081
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Product details : KNIPEX 906120EAN NOTCHING PLIERS 250MM


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 55.79 excl. VAT
/ Each
£ 66.95 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

KNIPEX 7001180 DIAGONAL CUTTING NIPPERS 180MMKNIPEX 7601125 DIAGONAL CUTTING NIPPERS 125MMBAHCO 2101G-125 SIDE CUTTERKNIPEX 7201160 DIAGONAL CUTTING NIPPERS 160MMKNIPEX 7932125ESD DIAGONAL CUTTING NIPPERS 125MMFACOM PLIER 417.PEDRAPER 94629 VDE 160MM DIA.SIDE CUTTERKNIPEX 6701160 END-CUTTING NIPPERS 160MMKNIPEX 7881125SB ELECTRONIC-SUPER-KNIPS 125MMKNIPEX 7007180 DIAGONAL CUTTING NIPPERS 180MMKNIPEX 6462120 OBLIQUE CUTTING NIPPERS 120MMFACOM PLIER 429.MTROEBUCK 886174 FLUSH CUTTING PRECISION PLIER LENGTH 110 MMKNIPEX 6402115ESD ELECTRONICS END CUTTING NIPPER ESD 115MMKNIPEX 6701140 END-CUTTING NIPPERS 140MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap