KNIPEX 6701200 END-CUTTING NIPPERS 200MM
High Leverage End Cutting Nipper
See technical informationSee documentsReferences
Knipex:67 01 200
Rubix:1569811
EAN:4003773040637




Documents
Product details : KNIPEX 6701200 END-CUTTING NIPPERS 200MM
67 01 160 High Leverage End Cutting Nipper
With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
Cutting capacities soft wire (diameter): Ø 4.5 mm Cutting capacities medium hard wire (diameter): Ø 3.4 mm Schneidwerte harter Draht (Durchmesser): Ø 2.5 mm Cutting capacities piano wire (diameter): Ø 2.0 mm
With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum coordination of cutting edge angle and transmission ratio. Cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC.
With cutting edges for soft, hard and piano wire. High cutting capacity with little effort due to optimum co-ordination of cutting edge angle and transmission ratio. Cutting edges additionally induction hardened, cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 233x85x52 mm |
|---|---|
| Nose shape | flat |
| Length | 200 mm |
| Weight | 318 g |
| Cutting capacity | 3.8 mm |
| Type | cutting pliers |
Show UNSPSC/ECL@SS
£ 37.76 excl. VAT
/ Each
£ 45.31 incl. VAT
- Delivery usually within ( 14 ) days