References
Facom:192A.18G
Rubix:217A4415
EAN:3662424076633

Documents
Product details : FACOM 192A.18G DIAGONAL CUTTING PLIER 180MM
Strengths
•New head design to increase durability and cutting capacity
Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire
High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire
High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort
Technical specifications
Attributes
| Nose shape | diagonal |
|---|---|
| Length | 180 mm |
| Weight | 230 g |
| Length of noses | 20 mm |
| Cutting capacity | 2 mm |
| Type | diagonal cutter |
Show UNSPSC/ECL@SS
£ 29.56 excl. VAT
/ Each
£ 35.47 incl. VAT
- Delivery usually within ( 14 ) days
