BAHCO K8901Z-1.11/16 POWER SOCKET 3/4

BAHCO IMPACT SOCKET

See technical information
References
Bahco:K8901Z-1.11/16
Rubix:401A8225
EAN:7314150130269
brand logo
Technical specifications
Square drive adapter3/4 vierkant ''
Diameter62 mm
Length64 mm
See all Specifications

Product details : BAHCO K8901Z-1.11/16 POWER SOCKET 3/4


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725

Strengths

3/4" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Technical specifications


Attributes
Logistic Weight690 g
Square drive adapter3/4 vierkant ''
Diameter62 mm
Length64 mm
Square19 mm
Diameter (inch)1-11/16 ''
Finishingphosphate
Weight650 g
Show UNSPSC/ECL@SS
£ 43.22 excl. VAT
/ Each
£ 51.86 incl. VAT
  • Delivery usually within ( 14 ) days