References
Bahco:K8901Z-7/8
Rubix:401A7352
EAN:7314151844301


Technical specifications
| Square drive adapter | 03.04.2026 '' |
|---|---|
| Diameter | 37 mm |
| Length | 50 mm |
Product details : BAHCO K8901Z-7/8 POWER SOCKET 3/4
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 20, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
3/4" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Square drive adapter | 03.04.2026 '' |
| Diameter | 37 mm |
| Length | 50 mm |
| Square | 44 mm |
| Diameter (inch) | 7/8 '' |
| Finishing | phosphate |
| Weight | 370 g |
Show UNSPSC/ECL@SS
£ 25.58 excl. VAT
/ Each
£ 30.70 incl. VAT
- Delivery usually within ( 14 ) days