References
Draper:71908
Rubix:382A6328
Manufacturer :71908
EAN:5010559719082

Product details : DRAPER 71908 27MM IMP.DEEP SCKET 3/4DR
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/4" drive. Supplied with ring and pin.
Technical specifications
Attributes
| Square drive adapter | 3/4' '' |
|---|---|
| Diameter | 27 mm |
| Length | 90 mm |
| Square | 19.05 mm |
| Diameter (inch) | 1.06 '' |
| Finishing | phosphate |
| Weight | 628 g |
Show UNSPSC/ECL@SS
£ 13.84 excl. VAT
/ Each
£ 16.61 incl. VAT
- Delivery usually within ( 7 ) days
