GEDORE 1993 Z-94 RATCHET HANDLE WITH COUPLER 1/2IN


Punch ratchet 1/2" - 1993 Z-94

References
gedore:1993 Z-94
rubix:80326531
manufacturer :6144590
ean:4010886614457
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length270 mm
See all Specifications

Product details : GEDORE 1993 Z-94 RATCHET HANDLE WITH COUPLER 1/2IN


Ratchet handle with coupler 1/2" Used throughout industry and the automotive world Acc. to DIN 3122, ISO 3315 With square coupler, medium-fine toothed, extremely rugged Return angle 7.5 degrees Non-slip 2-component handle with hanging hole For hand-operated sockets and accessories with square drive as per DIN 3120 - C 12.5, ISO 1174 ball locking device GEDORE vanadium steel 31CrV3, chrome-plated

Technical specifications


Attributes
Logistic Weight476 g
Square drive adapter1/2 ''
Length270 mm
FinishingChromed
Weight476 g
Show UNSPSC/ECL@SS
£ 61.66 excl. VAT
/ Each
£ 73.99 incl. VAT
  • Usually arrives within 14 working days