References
Facom:S.161B
Rubix:80349326
EAN:3662424065477




Product details : FACOM HIGH PERFORMANCE SEALED 1/2 INCH RATCHET S.161B
With palm control.
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 260 mm |
| Diameter | 38.5 mm |
| Weight | 400 g |
Show UNSPSC/ECL@SS
£ 63.22 excl. VAT
/ Each
£ 75.86 incl. VAT
- Delivery usually within ( 14 ) days
