References
Bahco:4411-10.20
Rubix:401A8433
Manufacturer :4411-10.20
EAN:7314150372980


Technical specifications
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
Product details : BAHCO 4411-10.20 HSS-E DRILL
Size 1 mm up to 4 mm, two drills in each tube
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Technical specifications
Attributes
| Drilling diameter | 10.2 mm |
|---|---|
| Total length | 133 mm |
| Length of cut | 87 mm |
| Shank type | cylindrical |
| Din standard | din 338 n |
| Body material | hss-e |
| Cutting material | hss-e |
| Tip angle | 135 ° |
Show UNSPSC/ECL@SS
£ 13.20 excl. VAT
/ Each
£ 15.84 incl. VAT
- Delivery usually within ( 14 ) days