References
Gühring:317 3.300
Rubix:285A6599
Manufacturer :9003170033000
EAN:4031093099332


Technical specifications
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 69 mm |
Product details : GUHRING 00317 003.300 TWIST DRILLS
HSCO TWIST DRILL LONG 3,300 DIN 340RN CYL
Technical specifications
Attributes
| Drilling diameter | 3.3 mm |
|---|---|
| Total length | 106 mm |
| Length of cut | 69 mm |
| Shank type | cylindrical |
| Cutting material | hss-co |
| Tip angle | 118 ° |
| Tail diameter | 3.3 mm |
Show UNSPSC/ECL@SS
£ 13.22 excl. VAT
/ Each
£ 15.86 incl. VAT
- Usually arrives within 14 working days