References
Bahco:4626-8.0
Rubix:401A7286
Manufacturer :4626-8.0
EAN:7314150457663




Product details : BAHCO 4626-8.0 TILE DRILL BIT 8.0MM
Arrow shaped carbide head drill bit for efficient cutting in tiles and glass, reducing the risk of damaging the workpiece
For drilling in glass and tiles up to scratch resistance 8
Centred tip provides stable fixation for hand-held operation and improved guidance while drilling
Only for rotary mode on power drill
High performance drill bit
Extend product life by cooling with water and using low rpm
Cylindrical shank
Packed in plastic tube with hanger
For drilling in glass and tiles up to scratch resistance 8
Centred tip provides stable fixation for hand-held operation and improved guidance while drilling
Only for rotary mode on power drill
High performance drill bit
Extend product life by cooling with water and using low rpm
Cylindrical shank
Packed in plastic tube with hanger
Technical specifications
Attributes
| Insert Type | tile drill bit |
|---|---|
| Insert Size | 8 mm |
| Machining material | tiles and glass |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 6.05 excl. VAT
/ Each
£ 7.26 incl. VAT
- Delivery usually within ( 14 ) days
