References
Sandvik Coromant:DS20-0306-C-L5 1344
Rubix:258A1325
Manufacturer :7549930
EAN:7323223649935

Product details : SANDVIK DS20-0306-C-L5 1344 DS20 INSERT FOR DRILLING 7549930
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | central cutting insert (c) |
|---|---|
| Insert Size | 3 mm |
| Coating | pvd tialn |
| Machining material | low-carbon steel (p1) and low-alloy steel (p2) |
| Body material | carbide |
| Nuance/shade | l5 |
Show UNSPSC/ECL@SS
£ 210.20 excl. VAT
/ 10 pieces
£ 252.24 incl. VAT
- Usually arrives within 14 working days
