References
Bahco:4643-PB
Rubix:401A6644
Manufacturer :4643-PB
EAN:7314150441679



Product details : BAHCO 4643-PB MASONRY DRILL SET 5PC
Set includes 4, 5, 6, 8 and 10 mm
Carbide tip for high drilling capacity
Masonry drill set for percussion drilling in brick
Carbide tip for high drilling capacity
Masonry drill set for percussion drilling in brick
Technical specifications
Attributes
| Insert Type | concrete drill set (5-piece) |
|---|---|
| Insert Size | 10 mm |
| Machining material | concrete; brick (masonry) |
| Body material | carbide |
Show UNSPSC/ECL@SS
£ 9.75 excl. VAT
/ Each
£ 11.70 incl. VAT
- Delivery usually within ( 14 ) days
