References
Sandvik Coromant:DS20-0407-P-S5W H13A
Rubix:319A7797
Manufacturer :7549939
EAN:7323223650023

Product details : SANDVIK DS20-0407-P-S5WH13A CORODRILL 880 INSERT 7549939
CoroDrill® DS20 Insert for Drilling
Technical specifications
Attributes
| Insert Type | drill insert (peripheral insert) |
|---|---|
| Insert Size | 4.25 mm |
| Coating | uncoated (h13a) |
| Machining material | non-ferrous materials (non-ferrous material) |
| Body material | carbide |
| Nuance/shade | s5w (spanbreker) |
Show UNSPSC/ECL@SS
£ 191.30 excl. VAT
/ 10 pieces
£ 229.56 incl. VAT
- Usually arrives within 14 working days
