References
Bahco:9626-16
Rubix:401A7958
Manufacturer :9626-16
EAN:7314150388899




Technical specifications
| Total length | 230 mm |
|---|---|
| Drilling diameter | 16 mm |
| Body material | steel |
Product details : BAHCO 9626-16 AUGER DRILL BIT 16 MM
Auger bit for drilling in wood
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
One section of tang with hexagonal shank for firm grip in the chuck
Lacquered for rust protection
Spirals with Levin pattern
Made of Chrome-Vanadium (CrV) Steel
Heat-Treated all over for extreme durability
Technical specifications
Attributes
| Total length | 230 mm |
|---|---|
| Drilling diameter | 16 mm |
| Body material | steel |
| Tail diameter | 12.5 mm |
| Type of tail | hexagonal |
| Length of cut | 155 mm |
Show UNSPSC/ECL@SS
£ 15.21 excl. VAT
/ Each
£ 18.25 incl. VAT
- Delivery usually within ( 14 ) days