References
Bahco:9646-9
Rubix:401A7670
Manufacturer :9646-9
EAN:7314150388257




Technical specifications
| Total length | 125 mm |
|---|---|
| Drilling diameter | 9 mm |
| Body material | steel |
Product details : BAHCO 9646-9 TWIST DRILL FOR WOOD
Made of hardened and tempered Chrome-Vanadium (CrV) Steel
High performance
Precision ground
Centring tip allows exact positioning of the hole
Shoulder cutters produce tear-free holes
High performance
Precision ground
Centring tip allows exact positioning of the hole
Shoulder cutters produce tear-free holes
Technical specifications
Attributes
| Total length | 125 mm |
|---|---|
| Drilling diameter | 9 mm |
| Body material | steel |
| Tail diameter | 9 mm |
| Type of tail | cylindrical |
| Length of cut | 80 mm |
Show UNSPSC/ECL@SS
£ 2.35 excl. VAT
/ Each
£ 2.82 incl. VAT
- Delivery usually within ( 14 ) days