References
Bahco:4641-4-75
Rubix:401A6922
Manufacturer :4641-4-75
EAN:7314150382866




Technical specifications
| Total length | 75 mm |
|---|---|
| Drilling diameter | 4 mm |
| Length of cut | 45 mm |
Product details : BAHCO 4641-4-75 MASONRY - CONCRETE DRILL
Carbide tip ensures high drilling capacity and long-life
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
High resistance to wear and torsion stresses
Size range 3 mm to 25 mm
Shank of low-alloy, hardened and tempered tool steel
Black-oxidised surface with ground diameter
Technical specifications
Attributes
| Total length | 75 mm |
|---|---|
| Drilling diameter | 4 mm |
| Length of cut | 45 mm |
| Body material | carbide |
| Tail diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Delivery usually within ( 14 ) days