BAHCO 4652-6-110-10P MASONRY-CONCRETE DRILL SDS+ 2C

Bahco

See technical information

References

Bahco:4652-6-110-10P
Rubix:401A8181
Manufacturer :4652-6-110-10P
EAN:7314150475261
brand logo

Product details : BAHCO 4652-6-110-10P MASONRY-CONCRETE DRILL SDS+ 2C


Immediate centring tip prevents skidding on smooth surfaces
Large rebar chamfers (+35°) prevent side tip damages
Size range 3 mm to 26 mm
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, concrete, natural stone, artificial stone
Fits directly into all hammer drilling machines with SDS-plus and HILTI TE-C drive

Technical specifications


Attributes
£ 29.02 excl. VAT
/ Each
£ 34.82 incl. VAT
  • Delivery usually within ( 14 ) days