References
Bahco:4656-18-540
Rubix:401A8059
Manufacturer :4656-18-540
EAN:7314150387151




Technical specifications
| Total length | 540 mm |
|---|---|
| Drilling diameter | 18 mm |
| Length of cut | 400 mm |
Product details : BAHCO 4656-18-540 MASONRY-CONCRETE DRILL SDS MAX
Immediate centring tip prevents skidding on smooth surfaces
Size range 12 mm to 52 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS max holders
Size range 12 mm to 52 mm
Optimised 4 x 90° symmetry makes all 4 carbide cutting edges work evenly and at the same time
To withstand wear the drills are made of high-alloy steel produced with optimised hardening temperature
For masonry, reinforced concrete, natural stone, artificial stone
Specially designed head geometry for better centre drilling, faster drilling progress, precise drilling hole
Fits directly into all hammer drilling machines with SDS max holders
Technical specifications
Attributes
| Total length | 540 mm |
|---|---|
| Drilling diameter | 18 mm |
| Length of cut | 400 mm |
| Body material | carbide |
| Type of tail | sds max |
Show UNSPSC/ECL@SS
£ 87.48 excl. VAT
/ Each
£ 104.98 incl. VAT
- Delivery usually within ( 14 ) days