BOSCH 2608900119 SDS DRILL BIT 14X100X165MM


Hammer Bit

References
bosch:2608900119
rubix:239A1204
ean:4059952531922
brand logo
brand logo
Technical specifications
Total length165 mm
Drilling diameter14 mm
Length of cut100 mm
See all Specifications

Product details : BOSCH 2608900119 SDS DRILL BIT 14X100X165MM


Drilling through reinforced concrete is a tough job, and it has traditionally taken its toll on drill bits. Regular two-cutter bits get stuck in rebar and they eventually break. The Full Carbide Head on the EXPERT SDS plus-7X is an advanced 4-cutter design made from a single piece of the toughest metal: It doesn’t jam and presents no weakness on impact.

Strengths

•Long Life Drilling Reinforced Concrete
Extremely durable drill bit tip with Bosch Carbide Technology
Punch through reinforced concrete with a 4-cutter Full Carbide Head
Fits all SDS plus rotary hammer drills

Applications

Cured concrete;Hardened reinforced concrete;Hard stone such as granite and gneiss

Technical specifications


Attributes
Total length165 mm
Drilling diameter14 mm
Length of cut100 mm
Body materialCarbide
Type of tailSDS PLUS
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
  • Usually arrives within 14 working days