Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Concrete Drills
Concrete Drills
Concrete Drill
ROEBUCK 652542 DRILL-BIT SDS MAX 36 X 400 MM
ROEBUCK 652542 DRILL-BIT SDS MAX 36 X 400 MM
Sds max drill bit
References
roebuck:
652542
rubix:
216A5800
ean:
3660338000782
Technical specifications
Total length
540
mm
Drilling diameter
36
mm
Length of cut
400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 652542 DRILL-BIT SDS MAX 36 X 400 MM
6 bit Head. .
Self-centering tip. .
Propeller with progressive core. .
Use: plaster, stone, concrete, granite, marble, solid brick, reinforced concrete.
Technical specifications
Attributes
Total length
540
mm
Drilling diameter
36
mm
Length of cut
400
mm
Body material
Steel
Type of tail
SDS MAX
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.02
excl. VAT
/
Each
£
160.82
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Check our products from related categories
ROEBUCK 866774 SDSPLUS TRIAX CONCRETE DRILL BITS 12 X 260 MM PK12
BOSCH 2608597663 DRILL BIT 8 X 80 X 120MM
ARMEG PZ05.5X085 5.5X85MM STD MASONRY DRILL (L)85 MM X (DIA)5.5 MM
DEWALT DT6693-XJ 16X200MM MASONRY DRILL
ARMEG ALS05.5X160 A-LINE 5.5 X 160 SDS PLUS DRILL (L)160 MM X (DIA)5.5
DEWALT DT9585-QZ SDS-PLUS MASONRY DRILL BIT 16 X 1000MM
ROEBUCK 652541 DRILL-BIT SDS MAX 32 X 400 MM
DEWALT DT9598-QZ SDS-PLUS MASONRY DRILL BIT 20 X 300MM
BOSCH 2608831013 SDS-PLUS-3 DRILL 6.5 x 150 x 210
ARMEG CORE DRILL DRY CDD152 152MM
BOSCH 2608597662 DRILL BIT 7 X 60 X 100MM
DEWALT DT9514-QZ SDS-PLUS MASONRY DRILL BIT 6 X 110MM
ROEBUCK 866769 SDSPLUS TRIAX CONCRETE DRILL BITS 8 X 160 MM PK12
ARMEG PZ06.0X150 6MMX150MM STD MASONRY DRILL (L)150 MM X (DIA)6.0 MM
ARMEG S12.0X160 12.0 X 160 PREMIUM SDS PLUS DRILL (L)160 MM X (DIA)12.