GEDORE 40 68-75 HOOK SPANNER 68-75MM - 6334880
Hook wrench angled 40
See technical informationSee documentsReferences
Gedore:40 68-75
Rubix:80059938
Manufacturer :6334880
EAN:4010886633489

Documents
Product details : GEDORE 40 68-75 HOOK SPANNER 68-75MM - 6334880
Walter Titex
Technical specifications
Attributes
| Logistic Weight | 208 g |
|---|---|
| Opening | 75 |
| Length | 240 mm |
| Type | hook spanner |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 16.15 excl. VAT
/ Each
£ 19.38 incl. VAT
- Delivery usually within ( 8 ) days
