BAHCO 6713MH 1/4 SOCKET SET MM ON RAILS

Bahco

See technical information
References
Bahco:6713MH
Rubix:401A5354
EAN:7314150220212
brand logo
Technical specifications
Number of elements13
See all Specifications

Product details : BAHCO 6713MH 1/4 SOCKET SET MM ON RAILS


6700SM 1/4" square drive socket hex profile metric (4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 mm)
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Socket gives maximum load distribution and torque from the additional flank area
Standards: ISO 1174 and DIN 3120

Strengths

1/4" Square Drive Socket Set with Metric Hex Profile

Technical specifications


Attributes
Logistic Weight260 g
Number of elements13
Finishingpolished
Show UNSPSC/ECL@SS
£ 71.29 excl. VAT
/ Each
£ 85.55 incl. VAT
  • Delivery usually within ( 14 ) days