BAHCO 6729MHR 1/4 SOCKET SET WITH BITS

Bahco

See technical information

References

Bahco:6729MHR
Rubix:401A5363
EAN:7314150218769
brand logo

Technical specifications

Number of elements29
See all Specifications

Product details : BAHCO 6729MHR 1/4 SOCKET SET WITH BITS


6700SM 1/4" square drive socket hex profile metric 4, 5, 6, 7, 8, 9, 10, 11, 13, 14 mm
6950RN 1/4" round head reversible ratchet
6956 1/4" spinner handle
59S/0.6-4.5, 59S/0.8-5.5 and 59S/1.2-6.5 1/4" bits for slotted head screws
59S/PH1, 59S/PH2 and 59S/PH3 1/4" bits for Phillips head screw
59S/PZ1, 59S/PZ2 and 59S/PZ3 1/4" bits for Pozidriv screws
59S/H3, 59S/H4, 59S/H5 and 59S/H6 - 1/4" bits for hex head screws
6960-2 and 6960-6 1/4" extension bars (50 and 150 mm)
6966 1/4" universal joint
6973A 1/4" adaptor for 1/4" bits
Knurled
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120

Strengths

1/4" Square Drive Socket Set with Metric Hex Profile and Round Head Ratchet/Screwdriver Bits/Adaptor

Technical specifications


Attributes
Logistic Weight1160 g
Number of elements29
Finishingglossy
£ 226.18 excl. VAT
/ Each
£ 271.42 incl. VAT
  • Delivery usually within ( 14 ) days