References
Bahco:613-3-75
Rubix:264A0702
EAN:7314150124435

Product details : BAHCO 613-3-75 SCREWDRIVER STRAIGHT 3X75
Screwdriver for slotted screws. Handle: two-component grip with hanging hole. Excellent handle-shaft connection. Blade: high-quality steel. Nickel-plated and fully hardened. Size and type marking on the handle. ISO 2380/DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,5x3 mm |
| Blade length | 75 mm |
| Length | 155 mm |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 2.58 excl. VAT
/ Each
£ 3.10 incl. VAT
- Delivery usually within ( 14 ) days
