ERGO™ TORX® Screwdrivers with Rubber Grip Double Handle T4-T45
Imprint | Torx |
---|---|
Imprint size | T9 |
Blade length | 75 mm |
Logistic Weight | 40 g |
---|---|
Imprint | Torx |
Imprint size | T9 |
Blade length | 75 mm |
Length | 178 mm |
Finishing | Phosphate |
Diameter | 3 mm |
Weight | 31 g |
Usually arrives within 14 working days