References
Bahco:BE-7607
Rubix:010931
EAN:7314151839024

Product details : BAHCO BE-7607 NUT DRIVER ERGO
Socket screwdrivers, developed according to the scientific RGO process. Handle: Three component handle for maximum user comfort and power transmission. Indelible color code on both ends of the handle for easy selection of the right screwdriver. Shaft: flexible shaft. High-alloy quality steel. Chromed.
Technical specifications
Attributes
| Logistic Weight | 125 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 7 mm, |
| Blade length | 150 mm |
| Length | 272 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 20.97 excl. VAT
/ Each
£ 25.16 incl. VAT
- In stock: Next day delivery
