Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver
BRITOOL EXPERT SCREWDRIVER FLARED 55X150
BRITOOL EXPERT SCREWDRIVER FLARED 55X150
Mechanic screwdriver for slot screw
References
expert:
E165483
rubix:
2014566
ean:
3258951654835
Technical specifications
Imprint
Flat
Imprint size
5,5
Blade length
150
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT SCREWDRIVER FLARED 55X150
- ISO 2380-1 - ISO 2380-2
- Ergonomic tri-material handle, comfortable and effective.
- Imprint color code: red.
- Forged chrome-vanadium round steel blade, chrome-plated.
- Sanded end.
characteristics:
EAN: 3258951654835
A x L2 x B [mm]: 5.5 x 150 x 1.0
d [mm]: 32
L1 [mm]: 227
Pack: 10
Presentation: Full Polish
[g]: 47
Technical specifications
Attributes
Imprint
Flat
Imprint size
5,5
Blade length
150
mm
Length
227
mm
Finishing
Steel/Chrome
Weight
47
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.41
excl. VAT
/
Each
£
6.49
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 615-2-125 SCREWDRIVER PH 2X125
FACOM ATD1X35 PRO-TWIST SCREWDRIVER POZI 1 X 35 MM
GEDORE T5 TORX DRIVER 2163 BTX T5
STANLEY 0-65-483 FATMAX SCREWDRIVER FLARED 5.5 X 150
FACOM ATP2X400 PRO-TWIST SCREWDRIVER PHILLIPS 2 X 400 MM
STAHLWILLE 47341002 CROSSPOINT SCREWDRIVER
GEDORE PH2 SCREWDRIVER 2160 PH 2
FACOM AT6.5X125 PROT SD PARA 6.5X125 STD
BAHCO 902T-100-175 NUT DRIVER T-HANDLE 10 X 175
BAHCO 6709PH-2 SOCKET 1/4
BAHCO BE-8865 SCREWDRIVER ERGO 1 6X8 0X175
WERA 028003 367 SCREWDRIVER TORX TX8/60 K'FORM+
FACOM ATPA4V.J12APB SCREWDRIVER E-PROTWIST FOR AUTOMOTIVE 12 PIECES
STANLEY 0-65-336 POZI PZ1 X 250MM S/DRIVER
FACOM ATWSH5X100 PRO-TWIST SCREWDRIVER HE X BALL END 5 X 100 MM