References



Product details : FACOM COUPLERS NJ.232A
The Facom NJ.232A adapter enables the use of 1/2‘ socket bits on impact wrenches with a 3/8’ square drive, thereby expanding the range of applications for existing tools. Manufactured from a special steel alloy designed for impact wrenches and backed by a lifetime guarantee, this impact wrench adapter offers a reliable solution for pneumatic and electric power tools.
Features:
The NJ.232A enables the use of impact wrenches, cordless impact wrenches or pneumatic impact wrenches with a 3/8‘ drive in combination with larger 1/2’ sockets. The 3/8" internal square end features a bore and a retaining groove to accommodate a retaining pin and retaining ring, ensuring a secure hold even during demanding applications. On the 1/2"-external square end, an additional bore ensures the socket is securely fastened using a retaining pin. The black phosphate coating reliably protects the adapter from corrosion and extends its service life, even under demanding operating conditions.
Specifications:
• Item number: NJ.232A
• Input square: 3/8" (internal square)
• Output square: 1/2" (external square)
• Diameter: 22 mm
• Length: 36 mm
• Weight: 95 g
• Material: Special steel alloy for impact wrench accessories
• Finish: Black phosphated
• Compatibility: Impact wrenches, cordless impact wrenches, pneumatic impact wrenches and similar tools
Standards:
This square adapter complies with the ISO 1711-2 standard. This standard defines the mechanical and dimensional requirements for impact wrench accessories and ensures a high level of compatibility as well as the necessary durability for professional use.
Technical specifications
| Logistic Weight | 60 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x30x30 mm |
| Package weight | 60 g |
| Square drive adapter | 3/8 '' |
| Diameter | 22 mm |
| Input square | 3/8 - 1/2 '' |
| Finishing | phosphate |
| Square | 12.7 mm |
| Length | 36 mm |
- Delivery usually within ( 14 ) days
