References
Bahco:3912-115-T42-ST
Rubix:401A6618
Manufacturer :3912-115-T42-ST
EAN:7314150454723




Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | silicon carbide |
Product details : BAHCO 3912-115-T42-ST CUT-DISC 115X3.2 C30R ST
Great performance discs for cutting general building materials and stone
For cutting stone and construction materials
Long product life
OSA certified, in accordance with EN12413
For cutting stone and construction materials
Long product life
OSA certified, in accordance with EN12413
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 3.2 mm |
| Abrasive Material | silicon carbide |
| Reaming diameter | 22.23 mm |
| Grain | 30 |
| Series | 3912-xxx-t42-st |
Show UNSPSC/ECL@SS
£ 1.55 excl. VAT
/ Each
£ 1.86 incl. VAT
- Delivery usually within ( 14 ) days