ROEBUCK 866833 DTM MATERIAL CUTTING DISC 125 X 2.5 X 22.23 MM TYPE 42
DTM Cutting disc
See technical informationSee documentsReferences
Roebuck:866833
Rubix:216A5992
EAN:3660338209000


Technical specifications
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : ROEBUCK 866833 DTM MATERIAL CUTTING DISC 125 X 2.5 X 22.23 MM TYPE 42
Offset hub Standard: NF 12413 - OSA Label
DISC DTM.125 - D.125x2,5 MATERIAL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | material |
| Shape | offset hub |
| Grain | 30 |
| Max speed | 80 m/s |
| Series | dtm |
Show UNSPSC/ECL@SS
£ 2.12 excl. VAT
/ Each
£ 2.54 incl. VAT
- In stock: Next day delivery