KLINGSPOR 136552 A36TZ CUTTING DISC 230 X 2 22.23 MM FLAT PK25
A 36 TZ Special Kronenflex® cutting-off wheel
See technical informationReferences
Klingspor:136552
Rubix:417A1036
EAN:4014855143733

Technical specifications
| Diameter | 230 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
Product details : KLINGSPOR 136552 A36TZ CUTTING DISC 230 X 2 22.23 MM FLAT PK25
A 36 TZ cutting-off wheel, 230 x 2 x 22.23 mm Flat
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | metals |
| Shape | flat |
| Grain | 36 |
| Max speed | 80 m/s |
| Series | a 36 tz special |
Show UNSPSC/ECL@SS
£ 122.92 excl. VAT
/ Each
£ 147.50 incl. VAT
- Delivery usually within ( 5 ) days