References
Draper:94767
Rubix:382A8903
Manufacturer :94767
EAN:5059482030864
Product details : DRAPER 94767 CUT/DISC METAL - 75X1MM
Flat cutting disc designed for fast straight cutting on various metal working applications including steel, structural steel and sheet metal. Manufactured from premium quality aluminium oxide, which has been resin bonded and reinforced with fibreglass to improve the strength and performance of the disc. Ultra-thin 1mm disc for rapid efficient cutting. The bore has a stainless-steel ring to allow the cutting disc to be safely mounted onto the machine. Compatible with 75mm angle grinders and cut-off tools with a 10mm bore. Manufactured to EN12413 standards.
Technical specifications
Attributes
| Diameter | 75 mm |
|---|
Show UNSPSC/ECL@SS
£ 0.71 excl. VAT
/ Each
£ 0.85 incl. VAT
- Delivery usually within ( 7 ) days

