NORTON MULTI PURPOSE 125X1.6X22MM CUTTING DISC 66252828952 PK25


MULTI PURPOSE for Right-Angle Grinder Ultra Thin Cut-Off on MULTIPURPOSE

References
norton:66252828952
rubix:2582802
ean:5450248230175
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter125 mm
Thickness1.6 mm
See all Specifications

Product details : NORTON MULTI PURPOSE 125X1.6X22MM CUTTING DISC 66252828952 PK25


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Ultra Thin Cut-Off for angle grinder - MULTIPURPOSE - Norton MULTI PURPOSE - 125x1.6x22.23mm

Strengths

Cuts all materials, comfort of use, fast cut.

Applications

Ultra Thin Cut-Off
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter125 mm
Thickness1.6 mm
Reaming diameter22.23 mm
Shape41
Show UNSPSC/ECL@SS
£ 68.66 excl. VAT
/ Each
£ 82.39 incl. VAT
  • Usually arrives within 14 working days