FLEXOVIT 66252833241 A60V-115X0.8X22.23-T42 FLX-MEGA-LINE
Right Angle Cut-Off Wheel
See technical informationReferences
Flexovit:66252833241
Rubix:237A6631


Technical specifications
| Diameter | 115 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | aluminium oxide |
Product details : FLEXOVIT 66252833241 A60V-115X0.8X22.23-T42 FLX-MEGA-LINE
Designed with a premium aluminium oxide grain, the depressed centre shape allows for a lower cutting angle so the angle grinder can get closer to the material. Available from 0. 8mm razor thin cut through to 3mm fast cut. Depressed centre wheels may also be referred to as raised hub wheels.
Strengths
•Mega Inox premium cutting wheels - A24V coarse grit Aluminium Oxide grain hard grade
A46T / A30V medium grit Aluminium Oxide grain hard grade
A60V medium grit Aluminium Oxide grain hard grade
A46T / A30V medium grit Aluminium Oxide grain hard grade
A60V medium grit Aluminium Oxide grain hard grade
Applications
Cutting
Technical specifications
Attributes
| Diameter | 115 mm |
|---|---|
| Thickness | 0.8 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | grinding;cutting |
| Shape | round |
| Grain | 60 |
| Max speed | 80 m/s |
| Series | mega-line |
Show UNSPSC/ECL@SS
£ 2.44 excl. VAT
/ Each
£ 2.93 incl. VAT
- Delivery usually within ( 10 ) days