FLEXOVIT 66252920411 MERCHANDISE CUTTING DISC 180X1.6X22.23MM PACK 25
Flexovit Merchandise Pro Long Life - Cut-off wheels
See technical informationSee documentsReferences
Flexovit:66252920411
Rubix:80320756


Technical specifications
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
Documents
Product details : FLEXOVIT 66252920411 MERCHANDISE CUTTING DISC 180X1.6X22.23MM PACK 25
Cut-off wheels for precise cutting of steel and stainless steel. The Merchandise Pro Long Life is fast, comfortable and has a high tool life. The discs are iron-, sulphur- and chlorine-free
Strengths
Fast cutting of steel and stainless steel, High tool life, Suitable for use on angle grinders
Applications
Cutting
Technical specifications
Attributes
| Diameter | 180 mm |
|---|---|
| Thickness | 1.6 mm |
| Abrasive Material | aluminium oxide |
| Reaming diameter | 22.23 mm |
| Application | cutting steel and stainless steel (angle grinder) |
| Shape | depressed-center cutting disc (type 41) |
| Grain | 46 |
| Series | merchandising |
Show UNSPSC/ECL@SS
£ 54.55 excl. VAT
/ Each
£ 65.46 incl. VAT
- In stock: Next day delivery