FLEXOVIT 66252920092 RAIL SAW CUTTING DISC 300 X 3.5 X 22.23MM PACK 10


Flexovit RAIL CUT HARD

References
flexovit:66252920092
rubix:270A3200
brand logo
brand logo
Technical specifications
Diameter300 mm
Thickness3.5 mm
See all Specifications

Product details : FLEXOVIT 66252920092 RAIL SAW CUTTING DISC 300 X 3.5 X 22.23MM PACK 10


Flexovit has a wide range of products optimised for the most difficult circumstances. Rail Hard is generally designed to last under high pressure and in harsh environments.

Strengths

Hardness: High. Combination of zirconium and aluminium oxide grains for longevity and cutting stability, as well as reduced vibration for a more comfortable experience. Make more cuts thanks to the increased longevity of a wheel with high hardness on difficult materials.

Technical specifications


Attributes
Diameter300 mm
Thickness3.5 mm
Reaming diameter22.23 mm
Show UNSPSC/ECL@SS
£ 112.42 excl. VAT
/ Each
£ 134.90 incl. VAT
  • Usually arrives within 14 working days