FLEXOVIT 66252831167 A30S-115X3.4X22.23-T42 FLX-GENERAL PURP.

Grinding Wheel

See technical informationSee documents
References
Flexovit:66252831167
Rubix:270A4198
EAN:8711479103889
brand logo
Technical specifications
Diameter115 mm
Thickness3.4 mm
Abrasive Materialaluminium oxide
See all Specifications
Documents

Product details : FLEXOVIT 66252831167 A30S-115X3.4X22.23-T42 FLX-GENERAL PURP.


Cut-off discs for cutting steel and stainless steel. The Industrial Line General Purpose is universal, comfortable and has a good service life. The discs are iron, sulphur and chlorine-free.

Applications

Sharpening

Technical specifications


Attributes
Diameter115 mm
Thickness3.4 mm
Abrasive Materialaluminium oxide
Reaming diameter22.23 mm
Applicationuniversal
Shaperound
Grain30
Max speed80 m/s
Seriesindustrial line general purpose
Show UNSPSC/ECL@SS
£ 1.90 excl. VAT
/ Each
£ 2.28 incl. VAT
  • Delivery usually within ( 10 ) days