References
Bahco:3916-230-10L-RC
Rubix:401A6621
Manufacturer :3916-230-10L-RC
EAN:7314150455232

Product details : BAHCO 3916-230-10L-RC DIAM-DISC 230 REINF-CONCRETE
Diamond disc for heavy duty universal use
Suitable for cutting reinforced concrete, natural stones, marble and wide variety of building materials
10mm laser welded diamond segments for longer product life in most demanding materials
In accordance with EN13236
Suitable for cutting reinforced concrete, natural stones, marble and wide variety of building materials
10mm laser welded diamond segments for longer product life in most demanding materials
In accordance with EN13236
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Abrasive Material | diamond |
| Reaming diameter | 22.23 mm |
| Series | 391-diam_rc |
Show UNSPSC/ECL@SS
£ 60.27 excl. VAT
/ Each
£ 72.32 incl. VAT
- Delivery usually within ( 14 ) days
